Shop All Drum Covers, Liners & Inserts
Pig
Snap-Over LDPE Drum Insert ext. dia. 18" x 28.5" H, 25PK
Mfr # DRM586
Zoro # G706603731
product price: $273.00
/pk 25, $10.92/ea
Free Shipping & Returns
$273.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene (LDPE)
- Height 28.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM586
- Zoro # G706603731
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 28.5" |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (30120REDBLANK)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- PIG Clear Snap-On Drum Cover, 25PK (DRM144)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- Pig Drums & Accessories