Shop All Drum Covers, Liners & Inserts
Pig
Snap-Over LDPE Bucket Insert ext. dia. 11.5" x 13" H, 50PK
Mfr # GEN308
Zoro # G206603682
product price: $195.00
/pk 50, $3.90/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene (LDPE)
- Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GEN308
- Zoro # G206603682
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 13" |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Blk Dbl Keyed Bearing 145" Profile 10S (6703-145)
- ULTRATECH Pop Up Fill Gauge (9985)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- AERO MANUFACTURING Premium Table, 60"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3060)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- PIG Snap-Over LDPE Bucket Insert ext. dia. 11.5" x 14.5" H, 50PK (DRM255)
- PIG Drum Lid, 26-3/4" Outside dia., Black (DRM1065-BK)
- PIG Accordion Snap-Over Drum Insert ext. dia. 22.5" x 34.5" H, 20PK (GEN302)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- Pig Drums & Accessories