Pig

SizeRight Packaging Absorbent, Heavyweight, 15in W x 60' L, 1 roll per box


product price: $57.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 60 in
  • Width 15 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # PKG004
  • Zoro # G711579434
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 60 in
Width 15 in

Description

Protect your shipped items from free liquid and light shifting, all at once, by custom packaging them in this heavyweight absorbent shipping sheet with multiple perforation options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.