Shop All Bath and Shower Mats
Pig
Sink Dryer Mat, Black, Thickness 1/8", PK4
Mfr # GRP7006-BK
Zoro # G7885930
product price: $40.55
/pk 4, $10.14/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Mat Surface Material Polypropylene
- Surface to Surface Resistance 1.0 x 10 to 5th ohm
- Mat Backing Material Polyurethane
- Cord Length No Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP7006-BK
- Zoro # G7885930
- UPC # 036226028764
- Country of Origin United States
- Category Bath and Shower Mats
Dimensions
Width | 24" |
Cord Length | No Cord |
Mat Length | 17 in |
Length | 17 in |
Mat Width | 24 in |
Size (WxL) | 17 in |
Description
Sink Dryer Mat, Length 17 in, Width 24 In., Thickness 1/8 in, Surface Design Decorative Needlepunch V, Resistance Properties Antimicrobial, Mat Product Type Sink Dryer Mat, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Atomic Desk Clock, w/Temperature (13131A4)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-6W-R6)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- PIG Sink Dryer Mat, Black, Thickness 1/8" (GRP7007-BK)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Ivory (211144AEV)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Small, Coastal/Beach (HG3100-WBH)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- Pig Bath and Shower Mats