Shop All Spill Containment Accessories
Pig
Sign, 10" H, 14" L, Polyethylene
Mfr # SGN2035-10X14-PLS
Zoro # G5934070
original price:
$43.81
52% off
new price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- Height 10 in
- Length 14 in
- For Use With Rapid Reponses Drain Blockers Drain Cover
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # SGN2035-10X14-PLS
- Zoro # G5934070
- UPC # 036226016778
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 10 in |
Length | 14 in |
Width | 14 in |
Description
Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Rapid Response DrainBlocker Drain Cover, Sign Legend Background Color Yellow, Sign Legend Style Text
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Parking Block, Deluxe, 6 ft., Gray, Spikes (D6PBG-SPIKES)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2951HS)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 8 ft. (G5026)
- PIG PIG Economy 4-Drum Poly Spill Containment Pallet Without Drain 52.6" L x 52.6" W x 12" H (PAK606-WOD)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR513)
- PIG SpillBlocker Barrier Dike, 4-1/2 In (PLR254-NG)
- PIG Installation Board and Safety Knife (GRP005)
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- Pig Spill Containment Accessories