Shop All Particulate Sorbent
Pig
Sheen Clean Loose Absorbent, 11 lb
Mfr # PLP900-1
Zoro # G7959271
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent - Container Type Bag
- Composition Perlite
- Color White
- Container Size 11 lb
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLP900-1
- Zoro # G7959271
- UPC # 036226300228
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 11 lb |
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Perlite, Container Type and Capacity 11 lb Bag, Weight 11 lb, Volume Absorbed per Pkg. 8 gal, Specialized Applications General Absorbent, Deodorizing No
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 36 In. L, 24 In. W (A02CRC24X36)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- PIG Lite-Dri Loose Absorbent, 5 lb, PK8 (PLP218)
- PIG Absorb-&-Lock Loose Absorbent, 2 lb, PK4 (PLP500)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP501)
- PIG Lite-Dri Loose Absorbent, 10 lb (PLP415)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Bag (SP40FR-L5B)
- Pig Particulate Sorbent