Shop All Drain and Gutter Protectors
Pig
Sediment Drain Filter, Sediment/Debris
Mfr # FLT831
Zoro # G5132925
Free Shipping & Returns
$161.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Length 31 1/2 in
- Material Natural Renewable Coconut Fiber
- Removes Debris, Sediment
- For Use With Storm Drains 36 in x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLT831
- Zoro # G5132925
- UPC # 036226037353
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 31 1/2 in |
Width | 43 1/2 in |
Height | 2 1/4 in |
Fits Drain Size | 36 in x 24 in |
Fits Min Drain Size | 36 in x 24 in |
Fits Max Drain Size | 36 in x 24 in |
Dimensions | 31 1/2 in L x 43 1/2 in W x 2 1/4 in H |
Description
Sediment Drain Filter, Removes Debris, Sediment, Length 31 1/2 in, Width 43 1/2 in, Height 2 1/4 in, For Use With Storm Drains 36 in x 24 in, Material Natural Renewable Coconut Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-4/UGN)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C567)
- PIG Oil/Sediment Storm Drain Filter System (FLT752)
- PIG DrainBlocker Carrying Case, Yellow (PLR285)
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-24IN)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- PIG DrainBlocker Carrying Case, Yellow (PLR287)
- ULTRATECH Catch Basin Insert, Black, 6" H, 15" L (9393)
- Pig Drain and Gutter Protectors