Shop All Spill Containment Accessories
Pig
Sediment Drain Filter, 49" L, 38" W, 20" H
Mfr # FLT749-WOPT
Zoro # G4084545
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Sediment, Trash
- Depth 20 in
- Opening Size 36 in dia
- Flow Capacity 3500 gpm
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT749-WOPT
- Zoro # G4084545
- UPC # 036226030422
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 20 in |
Opening Size | 36 in dia |
Length | 4 ft |
Height | 20 in |
Width | 38 in |
Dimensions | 49 in L x 38 in W x 20 in H |
Fits Max Drain Size | 48 in x 37 in |
Fits Min Drain Size | 42 in x 32 in |
Fits Drain Size | 42 in x 32 in to 48 in x 37 in |
Description
Sediment Drain Filter, Removes Debris, Sediment, Trash, Flow Capacity 3500 gpm, Length 4 ft, Width 38 in, Height 20 in, Opening Size 36 in dia, For Use With Storm Drains, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26185)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BL)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-909 (FS-624-909)
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2006)
- PIG Replacement Gasket Kit Burpless Funnel (DRM605)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- PIG Water-Activated Flood Barrier, 16PK (WTR047)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1203)
- SPILL MAGIC Absorbent Pad, Clear, 5" L, PK30 (250P30)
- Pig Spill Control Supplies