Shop All Spill Containment Accessories
Pig
Sediment Drain Filter, 49" L, 29" W, 20" H
Mfr # FLT748-WPT
Zoro # G4084423
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Sediment, Trash
- Depth 20 in
- Flow Capacity 2900 gpm
- Color Blue
- Standards NPDES, 40 CFR 122.26, EPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT748-WPT
- Zoro # G4084423
- UPC # 036226030415
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 20 in |
Length | 4 ft |
Height | 20 in |
Opening Size | 28 in dia |
Width | 29 in |
Fits Drain Size | 42 in x 22 in to 48 in x 28 in |
Dimensions | 49 in L x 29 in W x 20 in H |
Fits Min Drain Size | 42 in x 22 in |
Fits Max Drain Size | 48 in x 28 in |
Description
Sediment Drain Filter, Removes Debris, Sediment, Trash, Flow Capacity 2900 gpm, Length 4 ft, Width 29 in, Height 20 in, Opening Size 28 in dia, For Use With Storm Drains, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- GOURMETGALLEY XD14063 Carabiner 7.75 in. Length Hook, 12PK (GO1676624)
- MILWAUKEE TOOL Safety Helmet, Headlamp Mount, HDPE Head (48-73-1337)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 60" L x 36" W, 120PK (MAT567-WH)
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- PIG PIG Utility Spill Basin 58" L x 35" W x 12" H (PAK377)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- Pig Spill Containment Accessories