Shop All Spill Containment Accessories
Pig
Sediment Drain Filter, 49" L, 29" W, 20" H
Mfr # FLT748-WOPT
Zoro # G4084405
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Removes Debris, Sediment, Trash
- Depth 20 in
- Width 29 in
- Standards NPDES, 40 CFR 122.26, EPA
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT748-WOPT
- Zoro # G4084405
- UPC # 036226030408
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 20 in |
Width | 29 in |
Height | 20 in |
Opening Size | 28 in dia |
Length | 4 ft |
Fits Max Drain Size | 48 in x 28 in |
Fits Drain Size | 42 in x 22 in to 48 in x 28 in |
Dimensions | 49 in L x 29 in W x 20 in H |
Fits Min Drain Size | 42 in x 22 in |
Description
Sediment Drain Filter, Removes Debris, Sediment, Trash, Flow Capacity 2900 gpm, Length 4 ft, Width 29 in, Height 20 in, Opening Size 28 in dia, For Use With Storm Drains, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Medium (EWADJLD0809)
- MASTERVISION Magnetic Letters, Black (KT2220)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 2XL (FRTC4B-2XL)
- PIG Latching Lid for Fluorescent Lamp, Red (DRM1129-RD)
- PIG Draining Drum Screen, 1-1/2" H, 22" W (DRM135)
- PIG SpillBlocker BarrierDikeCorner, 4-3/4 In (PLR268-BK)
- PIG Installation Board and Safety Knife (GRP005)
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- PIG Reusable Water-Filled Barrier (WTR041)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- Pig Spill Control Supplies