Shop All Spill Containment Accessories
Pig
Sediment Drain Filter, 38" L, 29" W, 20" H
Mfr # FLT747-WOPT
Zoro # G4084369
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Sediment, Trash
- Depth 20 in
- Material Polypropylene
- Standards NPDES, 40 CFR 122.26, EPA
- Length 3 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLT747-WOPT
- Zoro # G4084369
- UPC # 036226030392
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 20 in |
Length | 3 1/2 ft |
Width | 29 in |
Height | 20 in |
Opening Size | 28 in dia |
Fits Max Drain Size | 37 in x 28 in |
Dimensions | 38 in L x 29 in W x 20 in H |
Fits Min Drain Size | 32 in x 22 in |
Fits Drain Size | 32 in x 22 in to 37 in x 28 in |
Description
Sediment Drain Filter, Removes Debris, Sediment, Trash, Flow Capacity 2250 gpm, Length 3 1/2 ft, Width 29 in, Height 20 in, Opening Size 28 in dia, For Use With Storm Drains, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-YA-C)
- MOON AMERICAN Rocker Lug, NHxMNPT, 1 Inx1 In (378-1061024)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9-1/2, Blk, PR (RK6761)
- PIG Over Pack Protection Cover, 23" W (PAK747-NG)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR114)
- PIG Silicone Water Vacuum Barrier (WTR052)
- PIG Water-Activated Flood Barrier, 5PK (WTR051)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- Pig Spill Control Supplies