Shop All Spill Containment Accessories
Pig
Sediment Drain Filter, 29" L, 29" W, 20" H
Mfr # FLT746-WPT
Zoro # G4084396
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Sediment, Trash
- Depth 20 in
- Color Blue
- Length 29 in
- Flow Capacity 1600 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLT746-WPT
- Zoro # G4084396
- UPC # 036226030385
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 20 in |
Length | 29 in |
Height | 20 in |
Width | 29 in |
Opening Size | 28 in dia |
Fits Drain Size | 16 in x 20 in to 28 in x 28 in |
Dimensions | 29 in L x 29 in W x 20 in H |
Fits Max Drain Size | 28 in x 28 in |
Fits Min Drain Size | 22 in x 22 in |
Description
Sediment Drain Filter, Removes Debris, Sediment, Trash, Flow Capacity 1600 gpm, Length 29 in, Width 29 in, Height 20 in, Opening Size 28 in dia, For Use With Storm Drains, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2W, Gray, PR (N1343 10.5W)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: L, 12 Pairs/PK (I2822/L)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- PIG Reusable Water-Filled Barrier (WTR041)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- Pig Spill Containment Accessories