Shop All Spill Containment Accessories
Pig
Sediment Drain Filter, 29" L, 29" W, 20" H
Mfr # FLT746-WOPT
Zoro # G4084414
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Debris, Sediment, Trash
- Depth 20 in
- Material Polypropylene
- Height 20 in
- Opening Size 28 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLT746-WOPT
- Zoro # G4084414
- UPC # 036226030378
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 20 in |
Height | 20 in |
Opening Size | 28 in dia |
Width | 29 in |
Length | 29 in |
Dimensions | 29 in L x 29 in W x 20 in H |
Fits Max Drain Size | 28 in x 28 in |
Fits Min Drain Size | 22 in x 22 in |
Fits Drain Size | 16 in x 20 in to 28 in x 28 in |
Description
Sediment Drain Filter, Removes Debris, Sediment, Trash, Flow Capacity 1600 gpm, Length 29 in, Width 29 in, Height 20 in, Opening Size 28 in dia, For Use With Storm Drains, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Die Cut Inspection Arrows 0.125" H, PK 25 (DIA-250-YL-PK)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 130)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB210D)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2006)
- PIG PipeSock, 60" L, Black (FLT564)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- PIG PIG 4-Drum Poly Spill Containment Pallet Without Drain 51" L x 51" W x 10" H (PAK210-WOD)
- PIG Latching Lid for Poly Drum, Black (DRM1084-BK)
- LOMANCO Lomanco CV3BRB 3 in. Brown Circle Vent; 6 Pack (464628)
- Pig Spill Control Supplies