Shop All Caulks & Sealants
Pig
Sealant, 10.3 oz, Cartridge, Black, Polyether Base
Mfr # pty340-1-bk
Zoro # G3854630
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Black
- Container Type Cartridge
- Sealant Base Polyether
- Application ABS, Aluminum, Brass, Brick, Ceramic Tile, Concrete, Fiberglass, Glass, Plywood, Polyester, PVC, Stainless Steel, Steel, Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # pty340-1-bk
- Zoro # G3854630
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10.3 fl oz |
Description
Sealant, Color Black, Container Size 10.3 fl oz, Container Type Cartridge, For Use With ABS, Aluminum, Brass, Brick, Ceramic, Concrete, Fiberglass, Glass, Plywood, Polyester, PVC, Stainless Steel, Steel, Stone, Series Sili-Thane 803, Product Type Sealant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Squeak Reduction Tape, Black, 3In x 5Yd (15C679)
- VIBRA-TITE Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants (27007)
- DOW Multi-Purpose Sealant, 3 oz, Tube, White, Silicone Elastomer Base (3140717)
- SCOTCH 1.88" x 60 Yds ScotchBlue Original Multi-Surface Painter's Tape 6Pk (2090-48TP6)
- PIG Sealant, 10.3 oz, Cartridge, Black, Polyether Base, 6 PK (PTY340-BK)
- DOW Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base (2227819)
- DICOR Dicor DCR501LSG-1 EPDM Lap Sealant - Grey (DCR501LSG-1)
- HANDYCT Almond Seam-Fil 1 Oz Tube (941)
- SASHCO SEALANTS Sashco Sealants Wood Big Stretch Caulk & Seal 10018 10.5oz (31525100180)
- KRAKENBOND Krakenbond Deck Caulk - Hybrid Polymer Sealant - All Purpose Industrial Adhesive & Sealants, 9.8 oz, Black, 12PK (KR804APS-12)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- Almond (SL-TC-VLKM116-20-AD)
- Pig Caulks & Sealants