Shop All Caulks & Sealants
Pig
Sealant, 10.3 oz, Cartridge, Black, Polyether Base, 6 PK
Mfr # PTY340-BK
Zoro # G3854676
product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Black
- Container Type Cartridge
- Sealant Base Polyether
- Application ABS, Aluminum, Brass, Brick, Ceramic Tile, Concrete, Fiberglass, Glass, Plywood, Polyester, PVC, Stainless Steel, Steel, Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PTY340-BK
- Zoro # G3854676
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10.3 fl oz |
Description
Sealant, Color Black, Container Size 10.3 fl oz, Container Type Cartridge, For Use With ABS, Aluminum, Brass, Brick, Ceramic, Concrete, Fiberglass, Glass, Plywood, Polyester, PVC, Stainless Steel, Steel, Stone, Series Sili-Thane 803, Product Type Sealant, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP CAULK PNTR ACRL LTX 12PK (7079818618)
- IDL PACKAGING General Purpose Masking Tape, 1"x60 Yd., PK36 (C-4457-1)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-PRINTED-2X100FT)
- H&C Sealer, Clear, 5 gal, Pail (50.100215-20)
- PIG Sealant, 10.3 oz, Cartridge, Black, Polyether Base (pty340-1-bk)
- EKENA MILLWORK Loctite Power Grab Express Molding and Paneling Adhesive - White, 9 fl. oz. (2023759)
- KWIK SEAL Caulk, 5.5 oz, Biscuit (7079818539)
- ANTI-SEIZE TECHNOLOGY Sealant, 16 oz, Aerosol Spray, Glossy Black, Hybrid Base (17048)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- MAGIC LUBE 5 oz. Tube of Lubricant/ Sealant Silicone Based (ALA-60-1001)
- SASHCO 5/8 in. x 50' Coil Pre-Caulking Backer Rod (30623)
- Pig Caulks & Sealants