Shop All Spill Containment Accessories
Pig
Rubber Hanging Straps, 19" L, PK4
Mfr # TLS471
Zoro # G6319761
product price: $20.00
/pk 4, $5.00/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber, Steel
- Length 19 in
- Color Black
- For Use With PIG Leak Diverter, TLS
- Components Included (4) Straps, (8) Hooks, (1) Leak Diverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS471
- Zoro # G6319761
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Length | 19 in |
Dimensions | 19 in |
Details
Item | Rubber Hanging Straps |
Material | EPDM Rubber, Steel |
Color | Black |
For Use With | PIG Leak Diverter, TLS |
Components Included | (4) Straps, (8) Hooks, (1) Leak Diverter |
Product Type | Diverter Hanging Straps |
For Use With Brand | TLS |
Series | TLS |
Indoor/Outdoor Use | Indoor |
Fluorinated | No |
Description
Rubber Hanging Straps, Color Black, Components Included (4) Straps, (8) Hooks, Dimensions 19 in, Fluorinated No, For Use With PIG Leak Diverter, TLS, For Use With Brand TLS, For Use With Grainger Item Number 381P70, Indoor/Outdoor Use Indoor, Length 19 in, Material EPDM Rubber, Steel, Product Type Diverter Hanging Straps, Series TLS, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Unfilled Pre-Moistened Towelette Station (LCDISP)
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- PIG Water-Activated Flood Bag, 10PK (WTR044)
- PIG Water-Activated Flood Barrier, 16PK (WTR047)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- PIG Water-Activated Flood Barrier, 4PK (WTR046)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 60" L x 36" W, 120PK (MAT567-WH)
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- Pig Spill Containment Accessories