Shop All Drip Diverters
Pig
Roof Leak Diverter, Translucent, 16.7 lb.
Mfr # TLS676-TR
Zoro # G8388563
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Translucent
- Diverter Material Polyester, PVC
- Includes 11 ft L x 11 ft W Leak Diverter, 3 in W x 25 ft L Flat Hose, 90 Degrees Elbow
- Installation Method Hanging Straps
- Leak Diverter Width 11 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS676-TR
- Zoro # G8388563
- UPC # 036226018550
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 11 ft |
Leak Diverter Length | 11 ft |
Width | 11 ft. |
Length | 11 ft. |
Thread Size | 3/4 in |
Length of Hose Included | 25 ft |
Leak Diverter Dimensions | 11 ft x 11 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 11 ft, Leak Diverter Width 11 ft, Leak Diverter Mounting Style Straps, Translucent, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 10, M, White, Steel, Men's, PR (RB4443)
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- CONDOR Leather Gloves, Red Striped, 2XL, PR (2MDC3)
- ULTRATECH Snap Wall Containment Berm, 75 gal. (8854)
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- PIG Roof Leak Diverter, Gray, 21.63 lb. (TLS466-GY)
- PIG PIG Magnetic Roof Leak Diverter Tarp Black 5' L x 5' W (TLS1999-BK)
- PIG Leak Diverter Hose Quick Connect (TLS680)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-CL)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- TARPS NOW 5' X 10' Drain Tarps / Leak Diverters (DTP12WB-0510)
- Pig Drip Diverters