Shop All Drip Diverters
Pig
Roof Leak Diverter, Translucent, 10.51 lb.
Mfr # TLS464-TR
Zoro # G8177294
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Translucent
- Diverter Material Polyester, PVC
- Installation Method Straps
- Leak Diverter Width 10 ft
- Leak Diverter Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # TLS464-TR
- Zoro # G8177294
- UPC # 036226017607
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 10 ft |
Leak Diverter Length | 10 ft |
Length | 10 ft. |
Width | 10 ft. |
Leak Diverter Dimensions | 10 ft x 10 ft |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 10 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Straps, Translucent, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Blue, Fits Hat Size 6-1/2 to 8 (BC86070000)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- UMBO Blue Gown Polyethylene 47in CPE Gown w-Thumbloops 100/CS, 100PK (H232-BL-100C)
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-YW)
- PIG Roof Leak Diverter, Gray, 40 lb. (TLS467-GY)
- PIG Quick Deploy Leak Diverter, 4 lb. (TLS461-TR)
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-CL)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- PIG PIG Safety Message Roof Leak Diverter, 4 lb. (TLS555-YW-81)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, PVC (10C890)
- Pig Spill Control Supplies