Shop All Drip Diverters
Pig
Roof Leak Diverter, Gray, 21.63 lb.
Mfr # TLS466-GY
Zoro # G7898922
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Gray
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 15 ft
- Leak Diverter Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS466-GY
- Zoro # G7898922
- UPC # 036226017768
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 15 ft |
Leak Diverter Length | 15 ft |
Width | 15 ft. |
Length | 15 Ft. |
Leak Diverter Dimensions | 15 ft x 15 ft |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 15 ft, Leak Diverter Width 15 ft, Leak Diverter Mounting Style Straps, Gray, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- FAME FABRICS Bistro Apron, 2 Pocket, F54, Black (79051)
- ACCUFORM Accuform Lockout Tag, Danger Locked Out Do Not Remove Tag HS-Laminate, 25/Pack (MLT418LTP)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8) (99-1-9606-8-K)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- PIG PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-GY)
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- PIG Roof Leak Diverter, Color Black, PVC, 3/4 (TLS820-BK)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 15x15Ft (3ZRU5)
- Pig Spill Control Supplies