Shop All Drum Covers, Liners & Inserts
Pig
Ring for Ltchng Drum Lid, Black, 20/30 gal
Mfr # DRM1209
Zoro # G901866337
product price: $204.00
/ea
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- For Use With Steel Open Head Drums
- Drum Cover Color Black
- Drum Cover Material Steel
- Number of Openings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1209
- Zoro # G901866337
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Details
Drum Cover Style | Latching Lid |
Item | Ring for Latching Drum Lid |
For Use With | Steel Open Head Drums |
Drum Cover Color | Black |
Drum Cover Material | Steel |
Number of Openings | 0 |
Color | Black |
Resistant To | Chemicals Resistant, Wear Resistant |
Ring Closure | Adjustable Lever Lock |
Ring Material Finish | Powder Coated |
Resistance Properties | Chemical Resistant |
Includes Bolt and Nuts | No |
For Drum Capacity | 20 gal, 30 gal |
Ring Material | Steel |
Description
Ring for Latching Drum Lid, Color Black, For Drum Capacity 20 gal, 30 gal, For Use With Steel Open Head Drums, Resistance Properties Chemical Resistant, Includes Bolt and Nuts No, Ring Closure Adjustable Lever Lock, Ring Material Steel, Ring Material Finish Powder Coated, Standards 40 CFR 262.16(b)(2)(iii), 40 CFR 262.17(a)(1)(iv)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBPBL)
- ZORO SELECT Bolt Ring, Includes Bolt and Nut (RBH1413KIT)
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- PIG Clear Snap-On Drum Cover, 25PK (DRM144)
- PIG Fast Latching Drum Lid, Black, Steel, 30gal (DRM2072-BK)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- PIG Accordion Snap-Over Drum Insert ext. dia. 22.5" x 34.5" H, 20PK (GEN302)
- PIG Drum Lid, 24-1/2" Outside dia, Yellow (DRM965-YW)
- PIG Drum Lid, 26-3/4" Outside dia., Black (DRM1065-BK)
- Pig Drum Covers, Liners & Inserts