Shop All Spill Containment Accessories
Pig
Retrieval Hook Attachment, 3/8" W, 4" L
Mfr # TLS304
Zoro # G5934542
product price: $49.00
/ea
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spill, Telescoping Pole
- Number of Drums 0
- Width 3/8 in
- Color Black
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS304
- Zoro # G5934542
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 3/8 in |
Length | 4 in |
Hook Diameter | 3/8 in |
Details
For Use With | Spill, Telescoping Pole |
Number of Drums | 0 |
Item | Retrieval Hook Attachment |
Color | Black |
Material | Steel |
Weight | 0.5 lb |
Series | TLS |
Corrosion Resistant | Yes |
Description
Retrieval Hook Attachment, Hook Diameter 3/8 in, Material Steel, Color Black, Weight 0.5 lb, Series TLS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Sleeve Kit, 12 In.L, 4 In.D, Steel (FS401)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Gray (MPT-08-009)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- PIG Silicone Water Vacuum Barrier (WTR052)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- PIG Filter Sock, 10 ft. Lx 12-3/4"W x 3-1/2"H (FLT823)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- Pig Spill Control Supplies