Shop All Spill Containment Accessories
Pig
Retainer Rod for Drain Insert Plus, PK2
Mfr # FLT602
Zoro # G5916178
product price: $95.00
/pk 2, $47.50/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Drums 0
- Includes (2) Rods
- For Use With Drain Inserts
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT602
- Zoro # G5916178
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 22 in to 36 in |
Minimum Length | 22 in |
Fits Storm Drain Sizes | 22 in to 36 in |
Maximum Length | 36 in |
Details
Material | Steel |
Number of Drums | 0 |
Includes | (2) Rods |
For Use With | Drain Inserts |
Item | Retaining Rod |
Color | Silver |
For Use With Mfr. Model Number | FLT116, FLT1160 |
Series | FLT |
Telescoping | Yes |
Description
Retaining Rod, Color Silver, Fits Storm Drain Sizes 22 in to 36 in, For Use With Grainger Item Number 60UF83, For Use With Mfr. Model Number FLT116, FLT1160, For Use with Series Framless Storm Drain Filter, Length 22 in to 36 in, Material Steel, Maximum Length 36 in, Minimum Length 22 in, Series FLT, Telescoping Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- BRADY Label, Light Gray, Labels/Roll: 1300 (B33-17-486)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, XL, PR (12-3290-60-XL)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- PIG Reusable Water-Filled Barrier, Ideal For Washdowns, Temporary Water Diversion, 3in W x 25' L (WTR042)
- PIG Latching Drum Lid with Fast-Latch, Black (DRM1072-BK)
- PIG Flame Arrestor, 1-1/2" W, 6-1/4" L (DRM617)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR511)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- Pig Spill Containment Accessories