Shop All Spill Containment Accessories
Pig
Response Chest Protection Cover, 28" H
Mfr # pak802
Zoro # G5923878
product price: $205.00
/ea
Free Shipping & Returns
$205.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29 3/4 in
- For Use With High-Visibility Storage Chest
- Color Yellow
- Length 42 3/4 in
- Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # pak802
- Zoro # G5923878
- UPC # 036226013487
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 29 3/4 in |
Length | 42 3/4 in |
Height | 28 in |
Dimensions | 42 3/4 in x 29 3/4 in x 28 in |
Details
For Use With | High-Visibility Storage Chest |
Item | Response Chest Protection Cover |
Color | Yellow |
Material | PVC-Laminated Polyester |
Number of Drums | 0 |
For Use With Mfr. Model Number | BOX404, BOX405, BOX406, KIT279, KIT280, KIT379, KIT380, KIT479, KIT480 |
Series | PAK |
UV Resistant | Yes |
Cover Type | Spill Chest Cover |
Seal Type | Elastic |
Weather Resistant | Yes |
Description
Response Chest Protection Cover, Cover Type Spill Chest Cover, Seal Type Elastic, Material PVC-Laminated Polyester, Color Yellow, Length 42 3/4 in, Width 29 3/4 in, Height 28 in, Weather Resistant Yes, UV Resistant Yes, Series PAK, For Use With Mfr. Model Number BOX404, BOX405, BOX406, KIT279, KIT280, KIT379, KIT380, KIT479, KIT480, For Use With High-Visibility Storage Chest
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002010)
- DUPONT Tyvek 400 Boot Covers, Serged, White, Universal, PK100 (TY454SWH00010000)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (41291)
- 3M DBI-SALA SalaliftII Winch (8102005)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 18" W, 120PK (MAT194-BL)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- Pig Spill Control Supplies