Shop All Spill Containment Accessories
Pig
Response Chest Protection Cover, 28" H
Mfr # pak800
Zoro # G5938009
product price: $210.00
/ea
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49 in
- Color Yellow
- Number of Drums 0
- Material PVC-Laminated Polyester
- Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # pak800
- Zoro # G5938009
- UPC # 036226013463
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 49 in |
Width | 45 in |
Height | 28 in |
Dimensions | 49 in x 45 in x 28 in |
Details
Item | Response Chest Protection Cover |
Color | Yellow |
Number of Drums | 0 |
Material | PVC-Laminated Polyester |
For Use With | Extra-Large Response Chest |
For Use With Mfr. Model Number | BOX302, BOX302-01, BOX302-02, KIT204, KIT204-01, KIT304, KIT304-01, KIT304-02, KIT404-01, KIT404-02 |
UV Resistant | Yes |
Cover Type | Spill Chest Cover |
Seal Type | Elastic |
Weather Resistant | Yes |
Series | PAK |
Description
Response Chest Protection Cover, Cover Type Spill Chest Cover, Seal Type Elastic, Material PVC-Laminated Polyester, Color Yellow, Length 49 in, Width 45 in, Height 28 in, Weather Resistant Yes, UV Resistant Yes, Series PAK, For Use With Mfr. Model Number BOX302, BOX302-01, BOX302-02, KIT204, KIT204-01, KIT304, KIT304-01, KIT304-02, KIT404-01, KIT404-02, For Use With Grainger Item Number 30RD22, 30RD23, 30RD93, 30RD94, 30RE54, 30RE55, 30RE56, For Use With Extra-Large Response Chest
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Solenoid Valve Assembly (S08-055)
- HY-KO 3In Reflective Numbers, 10PK (A02114)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- STRANCO Reflective Letter Label, F, 2-1/2in H, PK25 (RUM200-F-YB)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- PIG Spill Containment Pool Storage Bag (PAK932)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2007)
- PIG Water-Activated Flood Barrier, 2PK (WTR048)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- PIG Berm Repair Kit (PAK752)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- Pig Spill Containment Accessories