Shop All Spill Containment Accessories
Pig
Replacement Gasket Kit for Latching, Blk
Mfr # DRM669
Zoro # G9187787
product price: $104.90
/ea
Free Shipping & Returns
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Adhesive, Gasket
- Material Nitrile
- Number of Drums 0
- Color/Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM669
- Zoro # G9187787
- UPC # 036226004973
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Overall Height | 0 in |
Overall Width | 23 in |
Overall Depth | 23 in |
Details
Color | Black |
Includes | Adhesive, Gasket |
Material | Nitrile |
Number of Drums | 0 |
Item | Replacement Gasket Kit for Latching |
Color/Finish | Black |
Dump Angle | 0 Degrees |
Assembly | Unassembled |
For Container Type | Drums |
For Drum Material | Metal |
For Drum Capacity | 55 gal |
Includes Battery | No |
Housing Color | Black |
Rotation Angle | 0 Degrees |
Description
Replacement Gasket Kit for Latching, Assembly Unassembled, Drum Securing Mechanism Not Applicable, Dump Angle 0 Degrees , Dump Height Not Applicable, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, Housing Color Black, Includes Adhesive, Gasket, Includes Battery No, Operating Voltage Not Applicable, Overall Depth 23 in, Overall Height 0 in, Overall Width 23 in, Portability Not Applicable, Rotation Angle 0 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244650)
- DUNLOP Knee Boots, Size 7, 16" H, White, Plain, PR (810110733)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_12x18 (T1-1015-EG_12x18)
- GASCO Calibration Gas, Argon, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-2)
- PIG Disposal Bags, PE, 38" W x 65" H, PK50 (BAG115)
- PIG Grate Lifting Hook, 26-1/4" L, Steel (TLS841)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 24" W, 120PK (MAT195-GY)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- Pig Spill Containment Accessories