Shop All Spill Containment Accessories
Pig
Replacement Gasket Kit Burpless Funnel
Mfr # DRM605
Zoro # G5126480
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile Rubber
- For Use With Burpless Large Steel Drum Funnels
- Number of Drums 0
- Number Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM605
- Zoro # G5126480
- UPC # 036226004812
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Details
Color | Black |
Material | Nitrile Rubber |
For Use With | Burpless Large Steel Drum Funnels |
Number of Drums | 0 |
Item | Replacement Gasket Kit Burpless Funnel |
Number Drums | 0 |
Body Material | Nitrile Rubber |
Flame Arrester Ht | No Flame Arrester |
Description
Replacement Gasket Kit Burpless Funnel, Color Black, For Use With Burpless Large Steel Drum Funnels, Screen Hole Diameter Not Applicable, Includes (1) 1 oz Adhesive, (1) Lid Gasket, Material Nitrile Rubber
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 2XL, PP, 22g, PK30 (3511/XXL)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- SAFE HANDLER Spectra Clear Anti-Scratch, Fits Over Safety Glasses (SH-SSGG-ES14-CL)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR114)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- WYK Barrier Socks, Containment, 4 ft., PK6 (2545)
- Pig Spill Containment Accessories