Shop All Spill Containment Accessories
Pig
Replacement Gasket Draining Drum Lid
Mfr # DRM602
Zoro # G5126751
product price: $83.50
/ea
Free Shipping & Returns
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 55 Gallon Open-Head Drum Lids
- Includes Open Cell EPDM Blend Gasket
- Material Nitrile Rubber
- Color White
- Number of Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM602
- Zoro # G5126751
- UPC # 036226004799
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Diameter | 18 in |
Details
For Use With | 55 Gallon Open-Head Drum Lids |
Includes | Open Cell EPDM Blend Gasket |
Material | Nitrile Rubber |
Item | Replacement Gasket Draining Drum Lid |
Color | White |
Number of Drums | 0 |
Number Drums | 0 |
Body Material | Nitrile Rubber |
For Drum Capacity | 55 gal |
Description
Replacement Gasket Draining Drum Lid, For Drum Capacity 55 gal, For Use With 55 Gallon Open-Head Drum Lids, Includes Open Cell EDPM Blend Gasket, Outside Diameter 18 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 3PK (840562)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- SIGNMISSION OSHA Danger Sign, 480 Volts Spanish, 10in X 7in Rigid Plastic, 7" H, 10" W, 480 Volts Spanish (OS-DS-P-710-LS-1013)
- PIG Berm Repair Kit (PAK752)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR263)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- Pig Spill Control Supplies