Shop All Drain and Gutter Protectors
Pig
Replacement for Storm Drain Filter, PK2
Mfr # FLT757
Zoro # G7791956
product price: $233.99
/pk 2, $117.00/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 1/2 in
- Opening Size 10 in
- Flow Capacity 60 gpm
- Length 16 in
- Oil Capacity 4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT757
- Zoro # G7791956
- UPC # 036226045433
- Country of Origin China
- Category Drain and Gutter Protectors
Dimensions
Height | 13 1/2 in |
Opening Size | 10 in |
Length | 16 in |
Diameter | 16 in |
Width | 16 in |
Dimensions | 16 in L x 16 in W x 13 1/2 in H |
Depth | 13 1/2 in |
Description
Replacement Filter, Removes Heavy Metals; Oil; Sediment; Trash; Debris, Flow Capacity 60 gpm, Length 16 in, Width 16 in, Height 13 1/2 in, Opening Size 10 in, For Use With Catch Basin Filtration Insert, Oil Capacity 4 gal, Material Polypropylene; Steel; Zeolite and Activated Carbon, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-3-B-10)
- EAGLE MFG 5 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI50SB)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Wet Floor (03-600-12WF)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-710-L-16703)
- PIG Debris Filter, Brown, Fiber, 1-1/2inH, PK10 (FLT699)
- PIG Storm Drain Filter, 23" L x 35" W x 20" H (FLT007)
- PIG DrainBlocker Drain Cover, 12 In (PLR412)
- PIG DrainBlocker Drain Cover, 30 In (PLR430)
- PIG Sediment Drain Filter, Sediment/Debris (FLT831)
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 2 In. H (9162)
- Pig Drain and Gutter Protectors