Shop All Spill Containment Accessories
Pig
Repair Material, 4" W, 10 ft. L
Mfr # PLR526
Zoro # G5906737
product price: $74.09
/ea
$74.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With New Pig PLR
- Number of Drums 0
- Includes Roll
- Material PVC
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR526
- Zoro # G5906737
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 120 in |
Width | 4 in |
Dimensions | 120 in L x 4 in W |
Details
For Use With | New Pig PLR |
Number of Drums | 0 |
Includes | Roll |
Material | PVC |
Item | Repair Material |
Color | Orange |
Application | Repair to Build-A-Berm Barrier |
Product Type | Repair Material |
For Use With Brand | New Pig |
Series | PLR |
Indoor/Outdoor Use | Outdoor |
Description
Repair Material, Application Repair to Build-A-Berm Barrier, Color Orange, Dimensions 120 in L x 4 in W, For Use With New Pig PLR, For Use With Brand New Pig, For Use with Series PLR, Includes Roll, Indoor/Outdoor Use Outdoor, Length 120 in, Material PVC, Series PLR, Product Type Repair Material, Width 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-7W, PR (2030-7W)
- NMC Caution Floor Load Limit Sign - Bilingual, ESC87RB (ESC87RB)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Gel, Universal, PR (6987-GEL)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR114)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- PIG PIG Oil & Debris Containment Boom 100' L x 18" H (BOM301)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- Pig Spill Control Supplies