Shop All Spill Containment Accessories
Pig
Repair Material, 4" W, 10 ft. L
Mfr # PLR525
Zoro # G5911740
original price:
$64.03
8% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- For Use With New Pig PLR
- Width 4 in
- Includes Roll
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR525
- Zoro # G5911740
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 120 in |
Width | 4 in |
Dimensions | 120 in L x 4 in W |
Details
For Use With | New Pig PLR |
Item | Repair Material |
Includes | Roll |
Material | PVC |
Color | Yellow |
Number of Drums | 0 |
Application | Repair to Build-A-Berm Barrier |
Series | PLR |
Indoor/Outdoor Use | Outdoor |
Product Type | Repair Material |
For Use With Brand | New Pig |
Description
Repair Material, Application Repair to Build-A-Berm Barrier, Color Yellow, Dimensions 120 in L x 4 in W, For Use With New Pig PLR, For Use With Brand New Pig, For Use with Series PLR, Includes Roll, Indoor/Outdoor Use Outdoor, Length 120 in, Material PVC, Series PLR, Product Type Repair Material, Width 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 200 PK (XTR-1)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- GERSON Nebulizer Replacement, QLFT53 No Label, 3PK (065300)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18487)
- PIG Overfill Preventer, Brass (DRM919)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2007)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR117)
- PIG Mat Roll Refil for 55VE31,135 ft L (MAT1820)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- CONDOR Containment Berm, 4ft.W, 119gal.Spill Cap. (BD-44-AL-L-C)
- Pig Spill Control Supplies