Shop All Spill Containment Accessories
Pig
Removal Tool, 5" H, 3-1/2" W, 7-1/2" L
Mfr # grp020
Zoro # G5914489
product price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Silver
- Height 5 in
- Material Aluminum
- Width 3 1/2 in
- For Use With Grippy Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # grp020
- Zoro # G5914489
- UPC # 036226029457
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Height | 5 in |
Width | 3 1/2 in |
Length | 7 1/2 in |
Dimensions | 7 1/2 in x 3 1/2 in x 5 in |
Details
Item | Removal Tool |
Color | Blue, Silver |
Material | Aluminum |
For Use With | Grippy Mat |
Number of Drums | 0 |
For Use With Mfr. Model Number | GMM, GRP, GRPCP |
Handle Material | Plastic |
Tool Type | Removal Tool |
Components Included | 1 - Removal Tool |
Series | GRP, GRPCC |
Jaw Material | Aluminum |
Description
Tool Type Removal Tool, Components Included 1 - Removal Tool, Color Blue, Silver, Series GRP, GRPCC, Jaw Material Aluminum, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Turboshield Wraparound Face Shields (S9500)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- TRI STAR Cut-Resistant Sleeve, Cut Level A8, 18" L (TSG-298)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Orange, 48 PK (18-20001)
- PIG Mat Roll Refil for 55VE31,135 ft L (MAT1820)
- PIG Water-Activated Flood Barrier, 4PK (WTR046)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- PIG PIG Utility Spill Basin 58" L x 35" W x 12" H (PAK377)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- Pig Spill Containment Accessories