Pig

Refill for Spill Cart


product price: $291.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fluids Absorbed Fuels, Oil-Based Liquids (Not Water), Oils
  • Container Capacity 20 gal
  • Volume Absorbed Per Kit 20 gal
  • Includes (1) 15 in W x 90 ft L PIG(R) Oil-Only Absorbent Mat Roll (MAT14401), (1) 7 in L Multi-Purpose Epoxy Putty (2 Yr Shelf Life) (PTY201), (1) PE Coated Apron, (1) Economy Goggle (GLS290-AF), (1) Instructions, (1) Pair Nitrile Gloves (WPL587-11), (45) 10 in W x 15 in L PIG(R) Oil-Only Absorbent Mat Pad, (5) 18 in W x 30 in H Disposal Bags, (5) Extension Dia. 3 in x 48 in L PIG(R) Skimmer Oil-Only Absorbent Sock (104PS)
  • Composition Epoxy Resin (Putty); Nitrile (Glove); Polycarbonate with Rubber (Goggle); Polypropylene (Mat Pad); Polypropylene (Sock); Polypropylene (Mat Roll)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sock Length 48 in
Sock Diameter 3 in
Pad Width 10 in
Pad Length 15 in

Description

Refill, Fluids Absorbed Fuels, Oil-Based Liquids (Not Water), Oils, Volume Absorbed Per Kit 20 gal, 20 gal Container Capacity, Filled, Sorbents Included (1) 15 in W x 90 ft L Oil-Only Absorbent Mat Roll, (45) 10 in W x 15 in L Oil-Only Absorbent Mat Pad, (5) 3 in dia x 48 in L Skimmer Oil-Only Absorbent Sock, PPE Included (1) Apron, (1) Economy Goggle, (1) Pair of Gloves, Additional Components Included (1) 7 in L Multi-Purpose Epoxy Putty, (1) Instructions, (5) 18 in W x 30 in H Disposal Bags

Restrictions

  • WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.