Shop All Spill Control Kits and Stations
Pig
Refill for Spill Cart
Mfr # RFL3401
Zoro # G405909721
product price: $312.00
/ea
Free Shipping & Returns
$312.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Acids, Bases
- Container Capacity 20 gal
- Volume Absorbed Per Kit 20 gal
- Includes (1) 12 in W x 12 in L PIG(R) Meltblown Polypropylene Wipers (WIP1800), (1) 15 in H x 90 ft L Absorbent Mat Roll Refill for PIG(R) HazMat Spill Caddy (MAT13401), (1) 7 in L Multi-Purpose Epoxy Putty (2 Yr Shelf Life) (PTY201), (1) Instructions, (45) 10 in W x 15 in L PIG(R) HazMat Chemical Absorbent Mat Pad, (5) 18 in W x 30 in H Disposal Bags, (5) Extension Dia. 3 in x 46 in L PIG(R) HazMat Chemical Absorbent Sock (124CR)
- Composition Epoxy Resin (Putty); HDPE (Caddy); Polypropylene (Mat Pad); Polypropylene (Mat Roll); Polypropylene (Sock); Polypropylene (Wiper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL3401
- Zoro # G405909721
- UPC # 036226060719
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Length | 15 in |
Pad Width | 10 in |
Sock Diameter | 3 in |
Sock Length | 46 in |
Details
Item | Refill for Quick-Response High-Visibility Spill Cart |
Fluids Absorbed | Acids, Bases |
Container Capacity | 20 gal |
Volume Absorbed Per Kit | 20 gal |
Includes | (1) 12 in W x 12 in L PIG(R) Meltblown Polypropylene Wipers (WIP1800), (1) 15 in H x 90 ft L Absorbent Mat Roll Refill for PIG(R) HazMat Spill Caddy (MAT13401), (1) 7 in L Multi-Purpose Epoxy Putty (2 Yr Shelf Life) (PTY201), (1) Instructions, (45) 10 in W x 15 in L PIG(R) HazMat Chemical Absorbent Mat Pad, (5) 18 in W x 30 in H Disposal Bags, (5) Extension Dia. 3 in x 46 in L PIG(R) HazMat Chemical Absorbent Sock (124CR) |
Composition | Epoxy Resin (Putty); HDPE (Caddy); Polypropylene (Mat Pad); Polypropylene (Mat Roll); Polypropylene (Sock); Polypropylene (Wiper) |
Epoxy Putty Included | Yes |
Fluids Absorbed - Socks | Hazmat Chemicals |
Empty or Filled | Filled |
Fluids Absorbed - Pads | Hazmat Chemicals |
Number of Wipes Included | 1 |
Number of Sorbent Socks Included | 5 |
Number of Disposal Bags Included | 5 |
Product Weight | 22 lb |
Pillow/Sock Outside Skin Material | Polypropylene |
Number of Pads Included | 45 |
Pad Material | Polypropylene |
Emergency Response Handbook/Instructions Included | Yes |
Product Type | Refill |
Description
Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 20 gal, 20 gal Container Capacity, Filled, Sorbents Included (1) 15 in H x 90 ft L Absorbent Mat Roll, (45) 10 in W x 15 in L Chemical Absorbent Mat Pads, (5) 3 in dia x 46 in L Chemical Absorbent Socks, Additional Components Included (1) 12 in W x 12 in L Meltblown Polypropylene Wipers, (1) 7 in L Multi-Purpose Epoxy Putty, (1) Instructions, (5) 18 in W x 30 in H Disposal Bags, Product Weight 22 lb
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- OIL-DRI Spill Kit, Oil-Based Liquids, Yellow (L90942)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK20 (1001-20PP)
- IDEAL Wire Marker Booklet, 1-45 (775103)
- PIG Spill Kit, Universal, Green (KIT263)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT311)
- PIG Spill Kit, Universal, Orange (KIT280-OR)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT436)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- Pig Spill Control Kits and Stations