Pig

Refill for Spill Cart


original price: $282.26
7% off
new price: $260.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fluids Absorbed Coolants, Oils, Solvents, Universal, Water
  • Container Capacity 20 gal
  • Volume Absorbed Per Kit 20 gal
  • Includes (1) 11.8 in W x 13 in L PR40 All-Purpose Wipers (WIP310), (1) 15 in W x 90 ft L Absorbent Mat Roll (MAT12401), (1) 7 in L Multi-Purpose Epoxy Putty (2 Yr Shelf Life) (PTY201), (1) PE Coated Apron, (1) Broom and Dustpan, (1) Economy Goggle (GLS290-AF), (1) Instructions, (1) Pair of Neoprene Gloves (GLV213-XL), (3) Dri Loose Absorbent In Spill Pouches (PLP220), (45) 10 in W x 15 in L Absorbent Mat Pads, (5) 18 in W x 30 in H Disposal Bags, (5) Extension Dia. 3 in x 48 in L Blue Absorbent Socks (4048)
  • Composition Calcium Carbonate; Cellulose Fiber; Cellulose with Adhesive Binder; Diethyl Pthalate; Epoxy Resin; Estragole; Kaolin Clay; Neoprene Coated Late; Polypropylene and Vermiculite; Polycarbonate; Polypropylene; Polypropylene; Rubber; Sodium Sulfate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sock Length 48 in
Pad Length 15 in
Sock Diameter 3 in
Pad Width 10 in

Description

Refill, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, Volume Absorbed Per Kit 20 gal, 20 gal Container Capacity, Filled, Sorbents Included (1) 15 in W x 90 ft L Absorbent Mat Roll, (3) Dri Loose Absorbent In Spill Pouches, (45) 10 in W x 15 in L Absorbent Mat Pads, (5) 3 in dia x 48 in L Blue Absorbent Socks, PPE Included (1) Apron, (1) Economy Goggle, (1) Pair of Gloves

Restrictions

  • WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.