Shop All Storage Pails & Buckets
Pig
Refill for PIG Outdoor Oily Water Filter Bucket
Mfr # FLT731
Zoro # G106604246
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown/White
- Material Polypropylene
- Includes 4 - 18" dia. PIG Brown Oil-Only Mat Pads 3 - 24" W x 25" L PIG Oil-Only Pillows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT731
- Zoro # G106604246
- UPC # 3622600555
- Country of Origin United States
- Category Storage Pails & Buckets
Details
Promotion Restriction | Not eligible for promotion |
Color | Brown/White |
Material | Polypropylene |
Includes | 4 - 18" dia. PIG Brown Oil-Only Mat Pads 3 - 24" W x 25" L PIG Oil-Only Pillows |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 2 Shelves, Chrome (45VY05)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- BOSCH Tool Organizer with 1 compartments, Plastic, 4" H x 13 1/2 in W (L-RACK-S)
- RUBBERMAID COMMERCIAL 150 gal. Stock Tank, Black, 58" L , 39" W (FG424500BLA)
- PIG PIG Outdoor Oily Water Filter Bucket ext. dia. 22.5" x 18.88" H (FLT730)
- PIG PIG Oily Water Filter Bucket 12" L x 10" W x 10" H (FLT1153)
- PIG Carbon Pillow for PIG Pour-Through Oily Water Filter 30" L x 28" W x 3" H, 3PK (FLT612)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF5 (FG572900WHT)
- BEHRENS 5 Quart Steel Pail, Galvanized Steel (1205GS)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Width: 5-7/8" (01-05-048-00068)
- BEHRENS Steel Pail, 12 Qt, Silver (1212)
- Pig Storage Pails & Buckets