Shop All Drip Diverters
Pig
Rectangular Roof Leak Diverter, 3.65 lb.
Mfr # TLS553-TR
Zoro # G8011945
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Translucent
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 5 ft
- Leak Diverter Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS553-TR
- Zoro # G8011945
- UPC # 036226018062
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 ft |
Leak Diverter Length | 10 ft |
Length | 10 ft. |
Width | 5 ft. |
Leak Diverter Dimensions | 10 ft x 5 ft |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 10 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Straps, Translucent, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Rectangular Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-25001-02)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- PIG PIG Pipe Leak Diverter, Yellow, 1 lb. (TLS190)
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-CL)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- PIG PIG Roof Leak Diverter, Clear, 9.8 lb. (TLS465-CL)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 15x15Ft (5WUA1)
- Pig Spill Control Supplies