Shop All Drip Diverters
Pig
Rectangular Roof Leak Diverter, 3.65 lb.
Mfr # TLS553-CL
Zoro # G8274901
original price:
$150.00
23% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Clear
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 5 ft
- Leak Diverter Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS553-CL
- Zoro # G8274901
- UPC # 036226018024
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 ft |
Leak Diverter Length | 10 ft |
Length | 10 ft. |
Width | 5 ft. |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 10 ft x 5 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 10 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Rectangular Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz 8945 Universal Bump Cap, Polypropylene, Foam Pad, Gray, Fits Hat Size Universal (EGO23380)
- RADIANS Gloves FDG Coat High Visibility Work Glove - L PR (RWG31L)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (11-816)
- HILLMAN 3" Gld/Blk Number Set (842276)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- PIG PIG Roof Leak Diverter Bucket Kit, 14 lb. (TLS668-TR)
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS248-CL)
- PIG PIG Roof Leak Diverter, Gray, 2.69 lb. (TLS462-GY)
- PIG Leak Diverter Hose, 3/4 in x 3/4 in, PVC (TLS174)
- ULTRATECH Roof Leak Diverter, 15 ft. W, 15 ft. L (1789)
- Pig Drip Diverters