Shop All Drip Diverters
Pig
Rectangular Roof Leak Diverter, 13.34 lb.
Mfr # TLS554-CL
Zoro # G8386314
product price: $294.00
/ea
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Clear
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 10 ft
- Leak Diverter Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS554-CL
- Zoro # G8386314
- UPC # 036226018116
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 10 ft |
Leak Diverter Length | 20 ft |
Length | 20 ft. |
Width | 10 ft. |
Leak Diverter Dimensions | 20 ft x 10 ft |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 20 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Rectangular Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10901075)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL (406XL-09)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT, Sign Legend Text Color: Red (MFXG516VP)
- PIG PIG Magnetic Roof Leak Diverter Tarp Black 5' L x 5' W (TLS1999-BK)
- PIG Roof Leak Diverter, Translucent, 10.51 lb. (TLS464-TR)
- PIG Leak Diverter Hose, 3/4 in x 3/4 in, PVC (TLS174)
- PIG Leak Diverter for Spraying Pipes, 0.66lb. (TLS147-YW)
- PIG PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-GY)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS200-CL)
- Pig Drip Diverters