Shop All Drip Diverters
Pig
Quick Deploy Leak Diverter, 4 lb.
Mfr # TLS461-TR
Zoro # G8226364
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Translucent
- Diverter Material Polyester, PVC
- Installation Method Hook
- Leak Diverter Width 2 1/2 ft
- Leak Diverter Length 2 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS461-TR
- Zoro # G8226364
- UPC # 036226017355
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 2 1/2 ft |
Leak Diverter Length | 2 1/2 ft |
Width | 2 ft. 6" |
Length | 2 ft. 6" |
Length of Hose Included | 10 ft |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 2 1/2 ft x 2 1/2 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 2 1/2 ft, Leak Diverter Width 2 1/2 ft, Leak Diverter Mounting Style Hook, Translucent, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Quick Deploy Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (BHG2-04-L)
- EDGE EYEWEAR Safety Glasses, Blue Polarized ; Anti-Scratch (TSRAP218)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS200-CL)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-CL)
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-CL)
- PIG PIG Magnetic Roof Leak Diverter Tarp Black 5' L x 5' W (TLS1999-BK)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- Pig Spill Control Supplies