Shop All Spill Containment Accessories
This Product is Discontinued
Pig
Pole-Mount Transformer Containment Bag (Discontinued)
Mfr # pak236-wh
Zoro # G5925363
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Width 30 in
- Color White
- Spill Capacity 2 gal
- Number of Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # pak236-wh
- Zoro # G5925363
- UPC # 036226012183
- Country of Origin Unknown
- Category Spill Containment Accessories
Dimensions
Width | 30 in |
Height | 36 in |
Lifting Strap Length | 44 in |
Diameter | 30 in |
Dimensions | 30 in x 36 in |
Details
Item | Pole-Mount Transformer Containment Bag |
Material | Polyethylene |
Color | White |
Spill Capacity | 2 gal |
Number of Drums | 0 |
For Use With | 37.5KVA, 50KVA and Small 75KVA Pole-Mount Transformers |
Weight Capacity | 1,900 lb (HazMat) or 2,280 lb (Non HazMat) |
Composition | Outer Bag, Absorbent Material - Polypropylene, Inner Bag - Nylon |
Lifting Strap Material | Polyester |
Absorbent Material | Polypropylene |
For Transformer Type | 37.5 KVA, 50 KVA, Small 75 KVA Pole Mount Transformers |
Weight Capacity - HazMat Application | 1,900 lb |
Indoor/Outdoor Use | Outdoor |
Weight Capacity - Non-HazMat Application | 2,280 lb |
Outer Bag Material | Polypropylene |
Lid Closure | Cinch-Top |
Inner Bag Material | Nylon |
UN Rating | UN13H4/Z/*/USA/AA6394/0/862 |
Description
Pole-Mount Transformer Containment Bag, Absorbent Material Polypropylene, Color White, Composition Outer Bag, Absorbent Material - Polypropylene, Inner Bag - Nylon, Diameter 30 in, Dimensions 30 in x 36 in, For Transformer Type 37.5 KVA, 50 KVA, Small 75 KVA Pole Mount Transformers, Height 36 in, Indoor/Outdoor Use Outdoor, Inner Bag Material Nylon, Lid Closure Cinch-Top, Lifting Strap Length 44 in, Lifting Strap Material Polyester, Outer Bag Material Polypropylene, Spill Capacity 2 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.