Shop All Drip Diverters
Pig
Pipe Leak Diverter, Gray, 2 lb.
Mfr # TLS248-GY
Zoro # G8207184
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Gray
- Hose Included N
- Diverter Material Polyester, PVC
- Net Weight 2 lb
- Installation Method Hanging Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS248-GY
- Zoro # G8207184
- UPC # 036226017256
- Country of Origin China
- Category Drip Diverters
Dimensions
Width | 1.5 ft. |
Length | 18" |
Leak Diverter Dimensions | 18 in dia |
Leak Diverter Diameter | 18 in |
Thread Size | 3/4 in |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length Not Applicable, Leak Diverter Width Not Applicable, Leak Diverter Mounting Style Straps, Gray, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Pipe Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL THROTTLE Vest-2Xl/4Xl Blue Nylon, #112200-500-080-22 (112200-500-080-22)
- WEST CHESTER PROTECTIVE GEAR Protective Gear XL 3-Piece Black Polyester Rain Suit (44520/XL)
- BRADY Label, D Combustible Metals, 3in.Hx3in.W (95221)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (GG601XL)
- PIG Trough Style Roof Leak Diverter, 9 lb. (TLS561-TR)
- PIG PIG Quick Deploy Leak Diverter, Clear, 4 lb. (TLS461-CL)
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- PIG PIG Pipe Leak Diverter, Yellow, 1 lb. (TLS190)
- PIG PIG Quick Deploy Leak Diverter, Yellow, 4 lb. (TLS461-YW)
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- Pig Spill Control Supplies