Shop All Liquid Storage Tanks
Pig
PIG Waste Fluid Collection System Red 32.81" L x 32.81" W x 30.33" H
Mfr # DRM375-RD-BK
Zoro # G006603813
product price: $519.00
/ea
Free Shipping & Returns
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Storage Capacity 70 gal./each
- Height 30.33"
- Width 32.81"
- Color Red
- Material Container, Funnel - Polyethylene (LDPE) w/ UV Inhibitor|Dolly - Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM375-RD-BK
- Zoro # G006603813
- Country of Origin United States
- Category Liquid Storage Tanks
Dimensions
Height | 30.33" |
Width | 32.81" |
Details
Capacity | Storage Capacity 70 gal./each |
Color | Red |
Material | Container, Funnel - Polyethylene (LDPE) w/ UV Inhibitor|Dolly - Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB105YL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Blue (30080BLUE)
- PIG PIG Open-Top Chemical Storage Tank ext. dia. 18" x 32.5" H (PAK5103)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 20" L x 20" W x 37" H (PAK5203-NT)
- PIG PIG Waste Fluid Collection System Black 32.81" L x 32.81" W x 30.33" H (DRM375-BK-BK)
- PIG PIG Open-Top Chemical Storage Tank ext. dia. 12" x 15" H (PAK5100)
- PIG PIG Double-Wall Chemical Storage Tank Blue ext. dia. 19.5" x 28.75" H (PAK5110-BL)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 18" L x 18" W x 24" H (PAK5202-NT)
- GLOBAL INDUSTRIAL IBC Container 275 Gallon UN approved w/ Composite Metal Pallet Base (493531)
- Pig Liquid Storage Tanks