Shop All Liquid Storage Tanks
Pig
PIG Waste Fluid Collection System Black 32.81" L x 32.81" W x 30.33" H
Mfr # DRM375-BK-BK
Zoro # G306603827
product price: $519.00
/ea
Free Shipping & Returns
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Storage Capacity 70 gal./each
- Height 30.33"
- Width 32.81"
- Material Container, Funnel - Polyethylene (LDPE) w/ UV Inhibitor|Dolly - Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM375-BK-BK
- Zoro # G306603827
- Country of Origin United States
- Category Liquid Storage Tanks
Dimensions
Height | 30.33" |
Width | 32.81" |
Details
Capacity | Storage Capacity 70 gal./each |
Material | Container, Funnel - Polyethylene (LDPE) w/ UV Inhibitor|Dolly - Steel |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 51 in H, 3 Shelves, Black (S3624X3)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- KRUEGER Therma Level Gauge, Tank 40", 1.5"NPT (H-1.5-40-S1)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 18" L x 18" W x 24" H (PAK5202-NT)
- PIG PIG Double-Wall Chemical Storage Tank Natural ext. dia. 22" x 26.75" H (PAK5111-NT)
- PIG PIG Open-Top Chemical Storage Tank ext. dia. 12" x 15" H (PAK5100)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 14" L x 14" W x 22" H (PAK5201-NT)
- PIG PIG Chemical Storage Tank ext. dia. 19.5" x 47.25" H (PAK5108)
- PIG PIG Double-Wall Square Chemical Storage Tank Blue 20" L x 20" W x 37" H (PAK5203-BL)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- Pig Liquid Storage Tanks