Shop All Spill Containment Accessories
Pig
PIG Wall-Mount Mat Roll Dispenser, Black
Mfr # MAT291
Zoro # G8210115
original price:
$157.18
9% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Color Black
- Material Steel
- Width 13 in
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # MAT291
- Zoro # G8210115
- UPC # 036226009275
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 7 in |
Width | 13 in |
Length | 21 in |
Max Roll Diameter | 20 in |
Dimensions | 13 in x 21 in x 7 in |
Adjustable Width | No |
Max Roll Width | 16 1/2 in |
Fits Roll Width | 16 1/2 in |
Details
Color | Black |
Item | Wall-Mount Mat Roll Dispenser |
Material | Steel |
For Use With | Rolls Up to 16.5" W x 20" Dia |
For Use With Mfr. Model Number | MAT220 |
Weight Capacity | 10 lb |
Material Finish | Galvanized |
Product Type | Wall-Mount Dispenser |
Roll Dispensing Orientation | Horizontal |
Braking Mechanism | Yes |
Description
Wall-Mount Mat Roll Dispenser, Product Type Wall-Mount Dispenser, Length 21 in, Mounting Type Wall, Roll Dispensing Orientation Horizontal, Width 13 in, Height 7 in, Max Roll Diameter 20 in, Weight Capacity 10 lb, Fits Roll Width 16 1/2 in, Adjustable Width No, For Use With Mfr. Model Number MAT220, For Use With Grainger Item Number 30PV72, Material Finish Galvanized, Braking Mechanism Yes, Material Steel, Color Black, For Use With Rolls Up to 16.5 In. W x 20 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-510)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- STEINER Thermal Protective Gloves, 14", PR (07115)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0008-NA_14x10)
- PIG PIG Vertical Mat Roll Holder, Black, Steel (GEN249)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- PIG Gasket, 1-7/8" H, 3-1/2" W, 3-1/2" L (DRM1341-1.875)
- SPILL TECH ENVIRONMENTAL SpillTech Conical Drain Plug, 4" (DP4)
- Pig Spill Control Supplies