Shop All Spill Containment Accessories
Pig
PIG Vertical Mat Roll Holder, Black, Steel
Mfr # GEN249
Zoro # G8083941
original price:
$209.30
6% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 20 in
- Height 45 in
- Color Black
- For Use With Rolls Up to 36" W x 20" Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GEN249
- Zoro # G8083941
- UPC # 036226023073
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 20 in |
Height | 45 in |
Width | 20 in |
Max Roll Diameter | 20 in |
Max Roll Width | 36 in |
Adjustable Width | No |
Platform Height | 3 in |
Dimensions | 20 in x 20 in x 45 in |
Fits Roll Width | 36 in |
Details
Material | Steel |
Item | Vertical Mat Roll Holder |
Color | Black |
For Use With | Rolls Up to 36" W x 20" Dia |
For Use With Mfr. Model Number | MAT4102 |
Weight Capacity | 16 lb |
Material Finish | Powder Coated |
Roll Dispensing Orientation | Vertical |
Product Type | Rolling Floor Dispenser |
Braking Mechanism | No |
Description
Vertical Mat Roll Holder, Product Type Rolling Floor Dispenser, Length 20 in, Mounting Type Not Mounted, Roll Dispensing Orientation Vertical, Width 20 in, Height 45 in, Max Roll Diameter 20 in, Weight Capacity 16 lb, Fits Roll Width 36 in, Adjustable Width No, For Use With Mfr. Model Number MAT4102, For Use With Grainger Item Number 30RA11, Material Finish Powder Coated, Braking Mechanism No, Material Steel, Color Black, For Use With Rolls Up to 36 In. W x 20 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / Yellow/Black Striped-Roll (YBS.0260.R)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL4X001200)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0500)
- PIG Silicone Water Barrier, Yellow (WTR040-YW)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- PIG Latching Drum Lid with Fast-Latch, Red (DRM1072-RD)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- PIG Gasket, 1-7/8" H, 3-1/2" W, 3-1/2" L (DRM1341-1.875)
- PIG Water-Activated Flood Barrier, 16PK (WTR047)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- Pig Spill Control Supplies