Shop All Spill Containment Accessories
Pig
PIG Vapor-Control Latching Drum Lid, Black
Mfr # DRM1034-BK
Zoro # G8169217
original price:
$862.05
4% off
new price: $821.00
/ea
Free Shipping & Returns
$821.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- Length 22 3/4 in
- Width 19 1/4 in
- Height 7 1/4 in
- Load Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1034-BK
- Zoro # G8169217
- UPC # 036226003709
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 22 3/4 in |
Width | 19 1/4 in |
Height | 7 1/4 in |
Details
Number of Drums | 0 |
Item | Vapor-Control Latching Drum Lid |
Load Capacity | 30 gal |
Color | Black |
Material | Nitrile, Steel |
Accessory Type | Vapor-Control Latching Drum Lid |
Description
Vapor-Control Latching Drum Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- KINCO GLOVES DRVR PEARL WHT XL (92-XL)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- PIG Water-Activated Flood Barrier, 4PK (WTR046)
- PIG Build-A-Berm Spill Containment Berm (PLR283)
- PIG Flame Arrestor, 1-1/2" W, 6-1/4" L (DRM617)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 60" L x 36" W, 120PK (MAT567-BL)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- Pig Spill Containment Accessories