Shop All Spill Containment Accessories
Pig
PIG Vapor-Control Latching Drum Lid, Black
Mfr # DRM1033-BK
Zoro # G7927001
product price: $829.00
/ea
Free Shipping & Returns
$829.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26 3/4 in
- Color Black
- Material Nitrile, Steel
- Width 23 1/4 in
- Number of Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1033-BK
- Zoro # G7927001
- UPC # 036226003686
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 26 3/4 in |
Width | 23 1/4 in |
Height | 7 1/4 in |
Overall Height | 7.25 in |
For Maximum Shackle Diameter | 1/4 in |
For Drum Outside Diameter | 23 1/2 in |
Description
Vapor-Control Latching Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1000, DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842, Cover Color Black, Cover Material Steel, Drum Closure Bolt Ring, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber, Self-Closing Lid No, Cover Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- PFANNER Protos Integral ARBORIST Helmet - Hi-Viz Yellow & Carbon (PROTOS-NYCB)
- PYRAMEX Pyramex Back Support Belt, Small (BBS100S)
- LYLE Stop For Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum (LR9-16-18DA)
- PIG Tamperproof Seal Label, 2" W, 6" L, PK102 (LBL100)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- PIG Water-Activated Flood Barrier, 5PK (WTR051)
- PIG Over Pack Protection Cover, 23" W (PAK747-NG)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- Pig Spill Containment Accessories