Shop All Spill Control Kits and Stations
Pig
PIG Truck Spill Kit, Chem/Hazmat, Yellow
Mfr # KIT624
Zoro # G0469528
product price: $356.00
/ea
Free Shipping & Returns
$356.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 7 gal
- Fluids Absorbed Universal
- Container Type Portable Bag
- Volume Absorbed Per Pkg. 7 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT624
- Zoro # G0469528
- UPC # 362260077216
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 21 in |
Width | 14 in |
Container Size | 14 in W x 21 in L x 15 in H |
Container Height | 15 in |
Container Length | 21 in |
Pad Length | 20 in |
Container Width | 14 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Description
Spill Kit/Station, Fluids Absorbed Universal, Specialized Applications Truck, Volume Absorbed Per Kit 7 gal, Container Type Portable Bag, 14 in W x 21 in L x 15 in H Container Size, High-Visibility Yellow, Filled, Sorbents Included (25) 15 in W x 20 in L Absorbent Mat Pad, (4) 3 in D x 48 in L Absorbent Socks, Pig LITE-DRI Loose Absorbent, PPE Included Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0204-NP_10x7 (LCU3-0204-NP_10x7)
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage (6615)
- ZETEX Heat Resistant Finger Cots, White, PK12 (2100004)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024YB)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL228)
- PIG PIG Spill Kit, Universal, Green (KIT262)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- PIG Spill Kit, Oil-Based Liquids, White (KIT441-WH)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- Pig Spill Control Supplies