Shop All Drain and Gutter Protectors
Pig
PIG® Stormwater Filter Sock
Mfr # FLT711
Zoro # G606604241
original price:
$363.38
18% off
Free Shipping & Returns
$297.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Skin - Polyester|Filler - Parboiled, oven-dried rice hull|Filler- Pea Gravel
- Length 10'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLT711
- Zoro # G606604241
- UPC # 3622606153
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 10' |
Details
Color | Black |
Material | Skin - Polyester|Filler - Parboiled, oven-dried rice hull|Filler- Pea Gravel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0410YB)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152358)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (2066-XL (10))
- PIG Oil/Sediment Storm Drain Filter System (FLT753)
- PIG DrainBlocker Carrying Case, Yellow (PLR288)
- PIG Sediment Drain Filter, Sediment/Debris (FLT830)
- PIG Drain Debris Filter, Sediment/Debris (FLT700)
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- PIG PIG Drain Plug, Yellow (PLR209)
- ULTRATECH Drain Seal, 375 mil, Urethane (2136)
- Pig Drain and Gutter Protectors