Shop All Drain and Gutter Protectors
Pig
PIG® Stormwater Filter Sock
Mfr # FLT710
Zoro # G006603943
original price:
$156.62
17% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Skin - Polyester|Filler - Parboiled, oven-dried rice hull|Filler - Pea gravel
- Length 5'
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT710
- Zoro # G006603943
- UPC # 3622606152
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 5' |
Details
Material | Skin - Polyester|Filler - Parboiled, oven-dried rice hull|Filler - Pea gravel |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- BRADY Pipe Marker, PK5, 7047-1HV-PK (7047-1HV-PK)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- PIG DrainBlocker Carrying Case, Yellow (PLR288)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- PIG DrainBlocker Carrying Case, Yellow (PLR287)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-36IN)
- PIG DrainBlocker Cover, 24 x 24 In (PLR401)
- PIG PIG Drain Plug, Yellow (PLR209)
- ULTRATECH Inlet Guard, 48 In. L, 36 In. W, 18 In. H (9397)
- Pig Drain and Gutter Protectors